6-3/4 in. 60W 1-Light Candelabra E-12 Wall Sconce in Aged Brass
Colton 6-3/4 in. 60W 1-Light Candelabra E-12 Wall Sconce in Aged Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Colton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 4-1/2 in