60W 2-Light Candelabra E-12 Base Wall Sconce in Aged Brass
Cresson 60W 2-Light Candelabra E-12 Base Wall Sconce in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To add extra value and enhance the beauty of this piece, we imported rock crystal, the purest form of quartz
- Harvested from distant mountains, we set domes of rock crystal at the center of the metal hourglass shapes
- When our designers stumbled upon an old side table in this shape at a Paris flea market, they were taken with the notion to translate it into a light fixture
- Imported rock crystal
- Cresson is a unique fixture for the individualist who treasures fine materials
Specifications
- ADA Compliant:
- No
- Collection:
- Cresson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 5-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in