35-3/4 in. 60W 9-Light Candelabra E-12 Base Large Pendant in Polished Nickel
Fenwater 35-3/4 in. 60W 9-Light Candelabra E-12 Base Large Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Here’s how it works: our artisans pour molten glass into molds of three different lengths
- By design, the glass is rough and champagne-hued to suggest a degree of antiquity
- The trial-and-error nature of our creative process here made Fenwater a delightful discovery where the end product exceeded its initial design
- The resulting appearance is at once warm and woozy, watery and icy
- The hooked glass panels hang in a three-layered cascade in staggered lengths
Specifications
- Collection:
- Fenwater
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 20 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W