40W 9-Light Candelabra E-12 Incandescent Pendant Light in Aged Brass
Glendale 40W 9-Light Candelabra E-12 Incandescent Pendant Light in Aged Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Glendale
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 12-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Brass
- Minimum Height:
- 31-3/4 in
- Number of Lights:
- 9
- Overall Height:
- 79-3/4 in
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 11 lb
- Width:
- 12-1/4 in