40W 9-Light Pendant in Aged Brass
Glendale 40W 9-Light Pendant in Aged Brass
Frequently Purchased Together
Product Details
- The Sputnik chandelier embodied this spirit of modernity and became an icon of mid-century style
- Our Glendale pendant revives the innovative spirit of Sputnik by suspending the signature starburst within a crisp, black, textured iron cube to create a play of stunning effects
- The launch of the Sputnik satellite in 1957 captured the world’s imagination, dawning a new era of design innovation in the race to reach the stars
- Extending the starburst’s sleek metal rays to anchor points in the cube’s inner corners allows the chandelier to float within a darkly outlined space
- The capsule shape of the tungsten filament bulbs offers smooth respite from the striking linear motifs
Specifications
- Collection:
- Glendale
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary, Transitional
- Material:
- Metal
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 16-1/4 in