6-3/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
Gordon 6-3/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The crystal arm lends an airy grace to the fixture, while a finely-proportioned silk shade gives forth a suggestion of royalty
- Double Clip Shade Attachment
- Using an intriguing blend of materials, this sconce features a long arm of faceted crystal against handsome metal-work to produce a visually striking piece
Specifications
- ADA Compliant:
- No
- Collection:
- Gordon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 22-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T14
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Metal, Crystal, Silk
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in