5-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in Polished Nickel with Black
Haley 5-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in Polished Nickel with Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounts horizontally or vertically
Specifications
- ADA Compliant:
- No
- Collection:
- Haley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Black
- Diameter:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Minimum Height:
- 13-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 90-1/4 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3 lb
- Width:
- 5-1/2 in