4W 1-Light Medium E-26 LED Wall Sconce in Old Bronze

You last purchased this on
 
Hudson Valley

Holtsville 4W 1-Light Medium E-26 LED Wall Sconce in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Holtsville 4W 1-Light Medium E-26 LED Wall Sconce in Old Bronze

  • Fast #
  • Part #HUD5310OB
  • Item #8156530
  • Manufacturer Part #5310-OB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Holtsville
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
23-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Brass, Leather, Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
4 W
Width:
4-3/4 in