60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Islip 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- While antiquated features such as a bobeche and candle sleeve are present, the whole piece is made of uniformly finished cast metal
- Stepped on its backplate and at bottom of its thickly rounded arm, Islip’s machined details make it worthy of lingering consideration
- Islip’s a refinement of a traditional candle sconce
Specifications
- ADA Compliant:
- No
- Collection:
- Islip
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-1/2 in
- Diameter:
- 4-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Metal, Faux Silk
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 60 W
- Weight:
- 1 lb