100W 2-Light Bath and Vanity Fixture in Old Bronze
Keswick 100W 2-Light Bath and Vanity Fixture in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Old Bronze; W: 13 1/2" H: 11" Ext: 8"
- 2 100W M Bulbs Required
- Keswick Two Light Vanity Fixture
Specifications
- ADA Compliant:
- No
- Collection:
- Keswick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in