100W 2-Light Bath Light in Aged Brass
Keswick 100W 2-Light Bath Light in Aged Brass
Frequently Purchased Together
Product Details
- We double mount the sconces’ j-shaped arm to create a durable and appealing design
- Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance the collection’s vintage character
- Keswick’s combination of strength and refinement is equally at home on the English heath or in a Soho flat
- Up/Down mounting
- Socket Ring Shade Attachment
Specifications
- ADA Compliant:
- No
- Collection:
- Keswick
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in