Hudson Valley Lighting
Manorville 75W 1-Light Medium E-26 Incandescent Table Lamp in Ivory
Part #HUDL1447IV | Item #8156425 | Manufacturer Part #L1447-IV
Product Details
Documents
Specifications
Bulb Type: Incandescent
Collection: Manorville
Color Finish: Ivory
Color Finish Category: Whites
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: White
Height: 28-1/2 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Ambient Lighting
Lighting Style: Transitional
Material: [Belgian Linen, Ceramic]
Number Of Lights: 1
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 75
Width: 18 in