40W 9-Light Incandescent Pendant in Polished Nickel
Roundout 40W 9-Light Incandescent Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- Inert textured black iron contrasts with a metallic finish at the core
- It has been said all good design is about tension
- Tumbling cubes overlapped in frozen motion surround a modern-style lighting cluster in this breathtaking fixture
- This chandelier for the Atomic Age celebrates the tension that keeps the universe and the atom alike in perfect place
Specifications
- Collection:
- Roundout
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 30-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Mid-century, Transitional
- Material:
- Metal
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 26 in