75W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

You last purchased this on
 
Hudson Valley

Tara 75W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Tara 75W 1-Light Medium E-26 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #HUDH116102AGB
  • Item #7408547
  • Manufacturer Part #H116102-AGB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounts Horizontally or Vertically
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Tara
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
3-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
30 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting, Ambient Lighting
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Weight:
2 lb
Width:
4-3/4 in