40W 2-Light Candelabra E-12 Incandescent Table Lamp in Old Bronze
Vesper 40W 2-Light Candelabra E-12 Incandescent Table Lamp in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Vesper
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 25-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Linen, Marble, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 10 in