42W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass

You last purchased this on
 
Hudson Valley

Lindley 42W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Lindley 42W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass

  • Fast #
  • Part #HUD1938AGB
  • Item #9558094
  • Manufacturer Part #1938-AGB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Lindley
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Color Temperature:
2700
Diameter:
38 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
58-1/2 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
3275
Material:
Brass, Glass
Number Of Hours:
50000 h
Number of Lights:
1
Number of Tiers:
1
Volts:
120V
Watts:
42 W
Width:
38 in