78W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass
Lindley 78W 1-Light 1-Tier Integrated LED Chandelier in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Lindley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 2700
- Diameter:
- 55 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 58-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 6000
- Material:
- Brass, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 78 W
- Width:
- 55 in