40W 5-Light Candelabra E-12 Incandescent Ceiling Mount Pendant in Aged Brass
Lynden 40W 5-Light Candelabra E-12 Incandescent Ceiling Mount Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designers embellished this Machine Age exuberance with rich historic motifs
- Our Deco Lynden collection marries assertive industrial details with long-prized materials, such as the natural alabaster stone favored by decorative artists since the ancient Egyptians
- The glamour and luxury of Art Deco reflects an optimistic embrace of modernity, widespread in the early 20th century
- Can be used with shortened chain for semi-flush mounting.
- Alabaster is a natural Stone. Variations in color and pattern are normal and enhance its natural beauty.
Specifications
- ADA Compliant:
- No
- Collection:
- Lynden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 22 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 8-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 27 lb