8W 2-Light Wedge LED Table Lamp with Marble Base in Polished Nickel
Mia 8W 2-Light Wedge LED Table Lamp with Marble Base in Polished Nickel
Product Details
Product Details
- Mounts Horizontally or Vertically
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Mia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 17-1/2 in
- Length:
- 16-1/4 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Material:
- Glass, Marble, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 16-1/4 in