75 W 3-Light Bracket in Polished Chrome
Milford 75 W 3-Light Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inspired by the 20th century design revolution that placed purpose and material before figure and ornament, Milford brings together cast metal and blown glass to form a clean-lined luminaire with brilliant functionality that looks fantastic in any setting
- Mouth-Blown Glass
- Cubist sensibility structures the Milford sconce collection
- Spring Shade Attachment
Specifications
- Collection:
- Milford
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 225 W
- Width:
- 16-5/8 in