6W 2-Light Medium E-26 LED Wall Sconce in Polished Nickel
Pylon 6W 2-Light Medium E-26 LED Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- On the interior, the glass is both fluted and etched
- The glass shade’s exterior is both clear and smooth
- Set into a bevel-cut holder, Pylon’s long glass diffuser is an example of “Simple is not simply done
- Horizontal/Vertical mounting
- Dimmable
- Pylon’s thin, linear principle is reflected in its smaller-than-standard backplate and ADA-certification, providing easy passage
- As LED-driven light moves through this piece, it creates a futuristic impression
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Pylon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 26-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1040
- Lumens per Watt:
- 173.33
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 6 W
- Width:
- 2-3/4 in