8W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass
Reade 8W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- An opal matte globe gives off a warm and inviting glow
- Streamlined and statuesque, Reade is a regal addition to any space
- Cylindrical, ribbed metalwork capped by a smooth metal ring is the focal point of Reade's simple yet glamorous design
- Available as a one or two light sconce, pendant, table lamp, floor lamp or semi-flush in aged brass, old bronze or polished nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Reade
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Brass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 5 in