8W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Reade 8W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Reade
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 5 in