60W 2-Light Medium E-26 Incandescent Wall Sconce in Aged Brass
Reese 60W 2-Light Medium E-26 Incandescent Wall Sconce in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 1 Year Limited Manufacturer
- UL listed in compliance with the nationally recognized safety standards
- Backplate Diameter - 4.75''
- Fixture may only be installed as shown in picture
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Reese
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-3/4 in