40W 12-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Roundout 40W 12-Light Candelabra E-12 Incandescent Pendant in Polished Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Roundout
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 44-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 12
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 45 lb
- Width:
- 34 in