100W 1-Light Medium E-26 LED Pendant in Polished Nickel
Silo 100W 1-Light Medium E-26 LED Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Silo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 14 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Brass
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18-3/4 in