40W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Polished Nickel
Travis 40W 4-Light Candelabra E-12 Incandescent Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Travis draws inspiration from Hollywood Regency style by encasing a sleek and elegantly proportioned chandelier in a cut and polished cube of modern acrylic
- Mixing the timely with the timeless, American designers created an ultra glamorous look that defines the silver screen's golden age
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Travis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 9 lb
- Width:
- 12 in