9W 1-Light LED Wall Sconce in Polished Nickel
Valencia 9W 1-Light LED Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Here we use the wonderfully light-diffusive material to conceal a powerful LED board
- It makes an exquisite bath and vanity sconce
- Spanish alabaster garnered a reputation as a luxurious material for the duress in its extraction and its use in aristocratic and ecclesiastical spaces
- Dimmable
- Horizontal/Vertical mounting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Valencia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 750
- Lumens per Watt:
- 83.33
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 7 lb
- Width:
- 5-1/4 in