15-1/2 in. 60W 4-Light Pendant in Aged Brass
Washington 15-1/2 in. 60W 4-Light Pendant in Aged Brass
Frequently Purchased Together
Product Details
- To create this elaborate shape, a skilled artisan works molten glass into a special form called a “paste mold,” which is simultaneously turned by an assistant
- With careful timing, the team produces a seamless piece of beautifully figured glasswork
- At once ornate and ethereal, the detailed turns of Washington’s crafted glassware are balanced by its pristine clarity
- Rods Shade Attachment
- Washington’s revolutionary style pays fitting homage to its namesake
Specifications
- Collection:
- Washington
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 15-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W