60W 8-Light Candelabra E-12 Incandescent Pendant in Aged Brass
Wellington 60W 8-Light Candelabra E-12 Incandescent Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast metals mingle with gleaming acrylics in a sophisticated play of the angular and ephemeral
- Our devotion to design unity shows in the detailed candle sleeves, which top the mixed material motif with vintage tungsten filament lamps
- A brilliant mix of materials, Wellington’s sleek and polished planes evoke the glamor of high modernism
Specifications
- ADA Compliant:
- No
- Collection:
- Wellington
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Geometric
- Material:
- Steel
- Number of Lights:
- 8
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 20 lb
- Width:
- 17-1/2 in