18 in. Downrod in Bronze

You last purchased this on
 
Hunter Fan Company

18 in. Downrod in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Fan Company

18 in. Downrod in Bronze

  • Fast #
  • Part #HUN26042
  • Item #4027893
  • Manufacturer Part #26042
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: New Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • New Bronze finish
  • 18-inch down rod is ideal for 10- to 11-foot ceilings
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
New Bronze
Dimmable:
No
Length:
18 in