3/4 x 12 in. Downrod in Antique Pewter
3/4 x 12 in. Downrod in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 3/4 in
- ETL Listed:
- No
- Length:
- 12 in
- Material:
- Steel
- UL Listed:
- Yes