36 in. Fan Downrod in New Bronze
36 in. Fan Downrod in New Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
- New Bronze finish
- 36-inch down rod is ideal for 12-foot ceilings
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- New Bronze
- Diameter:
- 3/4 in
- Dimmable:
- No
- Length:
- 36 in
- Product Type:
- Downrod