DESCRIPTION

Hunter Fan Company Builder 52 in. 5 Blade Pewter Ceiling Fan in New Bronze

HUN53091

Manufacturer Part #: 53091

Color/Finish

New Bronze

SPECIFICATIONS

Blade Finish
Brazilian Cherry, Stained Oak
Blade Pitch
13°
CEC Compliant
Not for Sale in CA
Collection
Builder
Height
12-27/100 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Number Of Blades
5
Number Of Lights
2
Watts
64

Print