66W 5-Blade Ceiling Fan with 52 in. Blade Span in New Bronze
Builder 66W 5-Blade Ceiling Fan with 52 in. Blade Span in New Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 Brazilian Cherry/Harvest Mahogany reversible blades included
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- No light kit or bulbs included
- Limited Lifetime Motor Warranty
- Rated for indoor use only
- Includes pull chains for quick and easy on/off and speed adjustments
- Includes 3'' down rod to ensure proper distance from the ceiling and optimize air movement
- 3-speed, WhisperWind™ reversible motor for optimal performance in summer and winter.
- Pull chains included
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5049 ft3/min
- Ceiling Fan Blade Finish:
- Medium Wood
- Collection:
- Builder
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- New Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 12-27/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional, Casual
- Material:
- Composite
- Number of Blades:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 66 W
- Width:
- 52 in