5-Blade Ceiling Fan with Bowl Light Kit in Brushed Nickel
Five Minute Fan® 5-Blade Ceiling Fan with Bowl Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5010 ft3/min
- Ceiling Fan Blade Finish:
- Dark Wood
- Collection:
- Five Minute Fan®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Height:
- 12-27/100 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 67 W