52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Hunter Fan Company

Loki 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Fan Company

Loki 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #H51032
  • Item #8953106
  • Manufacturer Part #51032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 light gray wak/warm grey oak reversible blades included
  • Includes 2 6.5W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
  • Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
  • Includes pull chains for quick and easy on/off and speed adjustments
  • Includes integrated light kit with painted cased White glass
  • Control dimming with a handheld remote or wall control
  • Includes 2'' and 4'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
  • Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
  • Rated for indoor use only
  • Limited lifetime motor warranty
  • Requires Certification

Specifications

AMP:
60
Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5562 ft3/min
Ceiling Fan Blade Finish:
Light Grey Oak/Warm Grey Oak
Collection:
Loki
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
16-87/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Downrod
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Lumens per Watt:
600
Material:
Glass, Metal
Number Of Hours:
15000 h
Number of Blades:
4
Number of Lights:
2
RPM:
215
Volts:
120V
Watts:
7 W
Width:
52 in