67W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel

You last purchased this on
 
Hunter Fan Company

Pro's Best 67W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Fan Company

Pro's Best 67W 5-Blade Ceiling Fan with 52 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #HUN53249
  • Item #4708337
  • Manufacturer Part #53249
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 Chestnut/Blackened Rosewood reversible blades included
  • Includes 2 9W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
  • Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
  • Includes pull chains for quick and easy on/off and speed adjustments
  • Includes Bowl light kit with Swirled Marble glass
  • Control dimming with a handheld remote or wall control
  • Includes 3'' and 2'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
  • Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
  • Rated for indoor use only
  • Limited Lifetime Motor Warranty
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5232 ft3/min
Ceiling Fan Blade Finish:
Medium Wood
Collection:
Pro's Best
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Swirled Marbleized
Height:
12-27/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
800
Material:
Composite
Number of Blades:
5
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
67 W
Width:
52 in