52 in. 5-Blade Outdoor Ceiling Fan in White
Sea Air 52 in. 5-Blade Outdoor Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 White blades included
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- No light kit or bulbs included
- Limited Lifetime Motor Warranty
- Wet-rated for exposed outdoor spaces
- Includes pull chains for quick and easy on/off and speed adjustments
- Includes 3'' and 2'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Made from durable materials to ensure no blade drooping
- Pull chains included
Documents
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3884 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Sea Air
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 12-11/20 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Plastic
- Max CFM:
- 3884 cfm
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 71 W
- Weight:
- 18.87 lb
- Width:
- 52 in