52 in. 5-Blade Indoor Ceiling Fan in New Bronze
Studio Series® 52 in. 5-Blade Indoor Ceiling Fan in New Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 Cherry/Walnut reversible blades included
- Includes 4 6.5W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- Includes pull chains for quick and easy on/off and speed adjustments
- Includes 4 light kit with Swirled Marble glass
- Control dimming with a handheld remote or wall control
- Includes 3'' down rod to ensure proper distance from the ceiling and optimize air movement
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Rated for indoor use only
- Limited Lifetime Motor Warranty
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4740 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Cherry
- Collection:
- Studio Series®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- New Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Swirled Marbleized
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 600
- Material:
- Composite
- Max CFM:
- 4740 cfm
- Number of Blades:
- 5
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 65 W
- Weight:
- 19.4 lb
- Width:
- 52 in