1 in. Plastic Slip Globe Valve
1 in. Plastic Slip Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve