1/2 x 1/2 in. Adjustable Pop-Up Spray Sprinkler with 15 in. Radius

This product has been replaced by

Hunter Industries Black 18-2/5cm x 1/2 in. Female Spray Sprinkler with Adjustable Nozzle
Hunter Industries 18-2/5cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle
Manufacturer Part #PSU0215A
You last purchased this on
 
Hunter Industries

1/2 x 1/2 in. Adjustable Pop-Up Spray Sprinkler with 15 in. Radius

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hunter Industries Black 18-2/5cm x 1/2 in. Female Spray Sprinkler with Adjustable Nozzle
Hunter Industries 18-2/5cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle
Manufacturer Part #PSU0215A
Hunter Industries

1/2 x 1/2 in. Adjustable Pop-Up Spray Sprinkler with 15 in. Radius

  • Fast #
  • Part #HPS0215A
  • Item #1262360
  • Manufacturer Part #PSU0215A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recommended pressure range is 15 to 100 psi five year warranty
  • Pop-up height of 2" compatible with all female threaded nozzles
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Height:
4 in
Pressure - Maximum:
100 psi