360 Degree 40 psi Nozzle in Brown
360 Degree 40 psi Nozzle in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Brown
- End Connection 1:
- Female
- End Connections:
- Female
- Pressure - Maximum:
- 40 psi
- Pressure - Minimum:
- 20 psi
- Spray Radius -:
- 360
- UL Listed:
- No