5 in. 360 Degree 70 psi Spray Sprinkler with Pre-Installed Nozzle in Red

You last purchased this on
 
Hunter Industries

PS Ultra 5 in. 360 Degree 70 psi Spray Sprinkler with Pre-Installed Nozzle in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

PS Ultra 5 in. 360 Degree 70 psi Spray Sprinkler with Pre-Installed Nozzle in Red

  • Fast #
  • Part #HPSU0210A
  • Item #4384563
  • Manufacturer Part #PSU0210A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
PS Ultra
Color Finish Name:
Red
Diameter:
1-1/4 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.36 gpm
Height:
5 in
Pressure - Maximum:
70 psi
Pressure - Minimum:
20 psi
Spray Radius -:
360
UL Listed:
No