5 in. 360 Degree 70 psi Spray Sprinkler with Pre-Installed Nozzle in Grey
PS Ultra 5 in. 360 Degree 70 psi Spray Sprinkler with Pre-Installed Nozzle in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- PS Ultra
- Color Finish Name:
- Grey
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.52 gpm
- Height:
- 5 in
- Pressure - Maximum:
- 70 psi
- Pressure - Minimum:
- 20 psi
- Spray Radius -:
- 360
- UL Listed:
- No