Adjustable Rotator Nozzle in Maroon

You last purchased this on
 
Hunter Industries

MP Rotator® Adjustable Rotator Nozzle in Maroon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hunter Industries

MP Rotator® Adjustable Rotator Nozzle in Maroon

  • Fast #
  • Part #HMP100090
  • Item #3384380
  • Manufacturer Part #MP100090
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended operating pressure is 40 psi
  • Removable filter screen prevents large objects from clogging nozzle
  • Adjustable from 90 to 210°
  • Low precipitation rate
  • Wind-resistant multi-stream technology
  • Double-pop keeps dirt and debris out of nozzle
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro-Spray PRS40
Collection:
MP Rotator®
Color Finish Name:
Maroon
Flow Rate:
0.59 gpm
Pressure - Maximum:
55 psi
Pressure - Minimum:
25 psi
Spray Radius -:
210
UL Listed:
No