Hurco Companies
Hurco Ripcord™ 1 gal Liquid Smoke
Part #HLS1 | Item #2250959 | Manufacturer Part #LS1
Call for Pricing
Package Quantity:
How to get it:
Product Details
- The liquid smoke blowers are a cost effective way of smoke testing
- One gallon of liquid smoke can last up to an hour
- Does not contain toxic compounds like “zinc chloride”, the active ingredient in smoke bombs
- It has an indefinite shelf-life and can be shipped year-round without a hazardous shipping document
- LiquiSmoke™ is a fraction of the cost of smoke bombs, and is much easier and safer to use
Documents
Specifications
Application: Sewer
CARB OTC LEED Compliant: No
Capacity: 1 gal
Collection: Hurco Ripcord™
Package Quantity: 1
Size: 1 gal
Tool Type: Blower
UL Listed: No
Entire Collection
-
Call for Pricing