580 psi Old Faithful Test Pump for Pressure Test

You last purchased this on
 
Hurco Technologies

580 psi Old Faithful Test Pump for Pressure Test

This product requires certification to purchase.
You last purchased this on
 
Hurco Technologies

580 psi Old Faithful Test Pump for Pressure Test

  • Fast #
  • Part #HHTP10500H
  • Item #4459709
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique manifold system eliminates leak points and reduces work required to repair the pump or replace diaphragms
  • Bypass relief valves takes pressure off pump during engine start-up
  • Ideal for certifying the integrity of newly installed water or sewer lines, commercial sprinkler systems and pressure vessels
  • Pumps can handle up to 10 percent chlorine solution
  • Durable powder coat finish provides protection from corrosive chemicals
  • These pumps can run completely dry
  • Utilizes a damper diaphragm to eliminate "bursting" damage when pressure is introduced to the inlet side of the pumps
  • Requires Certification

Specifications

Capacity:
1.06 qt
Coating:
Powder Coated
Discharge:
1/2 in
Fitting Size 1:
1 in
Flow Rate:
9.5 gpm
Height:
16 in
Horsepower:
5-1/2 hp
Length:
36 in
Power Source:
Engine Driven
Pressure - Maximum:
580 psi
Pump Application -:
Hydrostatic Testing
Pump Body Material:
Cast Iron
RPM:
1750
Width:
17 in