1/2 in. OD Tube 316 Stainless Steel Cap
1/2 in. OD Tube 316 Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME Section II
- Application:
- Tube End
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 29-21/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Type:
- HCCA8S316
- UL Listed:
- No
- Width:
- 7/8 in