1/4 in. Stainless Steel OD Tube 1000# Ball Valve
110 Series 1/4 in. Stainless Steel OD Tube 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design with one piece hexagon body
- Low torque for easy operation
- Maximum operating pressure of 1000 psig (69 barg) @ 100°F(38°C) with reinforced PTFE
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 110 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 316 Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 79-1/2 mm
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No